Recoil hose, Nylon, 1/2" ID, 1/2" swivel NPT(M) connectors, 25-ft coil
Catalog # MFLX95668-20
Supplier: VWR International
Specifications
- Tubing ext.Ø:15.9 mm (0.625")
- Tubing int.Ø:12.8 mm (0.5")
- Max. Pressure:13.78952 bar (200 psi)
- Max. Temperature:93 °C
- Color:Yellow
- Description:Recoil hose, Nylon, 1/2" ID, 1/2" swivel NPT(M) connectors, 25-ft coil
- Length:7.62 m
- Environmentally Preferable:
- Length per pack:25 ft.
- Min. Temperature:–51 °C (–60 °F)
- Warranty:1 year
- Working Pressure:200 psi
- Cat. No.:MFLX95668-20
- Tubing material:Nylon
Specifications
About this item
Operating temperature: -60 to 200 °F (-51 to 93 °C)
- Tubing ext.Ø:15.9 mm (0.625")
- Tubing int.Ø:12.8 mm (0.5")
- Max. Pressure:13.78952 bar (200 psi)
- Max. Temperature:93 °C
- Color:Yellow
- Description:Recoil hose, Nylon, 1/2" ID, 1/2" swivel NPT(M) connectors, 25-ft coil
- Length:7.62 m
- Environmentally Preferable:
- Length per pack:25 ft.
- Min. Temperature:–51 °C (–60 °F)
- Warranty:1 year
- Working Pressure:200 psi
- Cat. No.:MFLX95668-20
- Tubing material:Nylon
Frequently Bought Together