Compression pipe adapter, 1/2" NPT×1/2", Brass, each
Catalog # MFLX31412-38
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31412-72
- MFLX31412-71
- MFLX31412-78
- MFLX31412-75
- MFLX31412-36
- MFLX31412-69
- MFLX31412-80
- MFLX31412-35
- Warranty:
- LTD life time
- LTD life time
- LTD life time
- LTD life time
- LTD life time
- LTD life time
- LTD life time
- LTD life time
- Currently Viewing
Specifications
About this item
Create a secure connection with compression fittings.
- Constructed of durable brass
Good chemical resistance. Rated to 400 psi maximum at 77 °F ( 25 °C). Usable from -85 to 482 °F (-65 to 250 °C).
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 2):½"
- Description:Compression pipe adapter, 1/2" NPT×1/2", Brass, each
- Environmentally Preferable:
- Warranty:LTD life time
- Cat. No.:MFLX31412-38
- Fitting Material:Brass
Frequently Bought Together