Order Entry
United States
ContactUsLinkComponent
Sanitary Tri-Clamp Screen Gasket, Tuf-Steel®, 100 Mesh, 1-1/2"
Sanitary Tri-Clamp Screen Gasket, Tuf-Steel®, 100 Mesh, 1-1/2"
Catalog # MFLX30539-86
Supplier:  VWR International
undefined
Sanitary Tri-Clamp Screen Gasket, Tuf-Steel®, 100 Mesh, 1-1/2"
Catalog # MFLX30539-86
Supplier:  VWR International
  • Connection Type:
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Protect your pump, valves and other components in fluid line.

  • Pre-filter before critical membrane filters
  • Generate turbulence for enhanced mass or heat transfer
  • Purify in chromatography applications

Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.

Tuf-Steel gaskets are made from a unique blend of PTFE and 316L SS. This allows for repeated SIP cleaning without creeping and minimal heat expansion. Tuf-Steel gaskets have excellent chemical resistance and completely stop leaks when torqued correctly at 50 in-lbs. Use Tuf-Steel gaskets from –20 to 450 °F (–29 to 232 °C).

  • Sanitary clamp size (Port 1):
    1½"
  • Connection Type:
    Sanitary
  • Description:
    gasket, 100-mesh, Size 1-1/2" Clamp
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Cat. No.:
    MFLX30539-86
  • Fitting Material:
    Tuf-Steel®
  • Sanitary Gasket Size:
    1.5"
  • Mesh size:
    10
  • Particle retention:
    140 µm
Frequently Bought Together