Chemical-Duty Transfer Pump with Kynar Head, 53 GPM max flow
Catalog # MFLX07190-70
Supplier: VWR International
About this item
Different wetted materials for different chemical compatibilities.
- Pumps with glass-filled polypropylene heads are ideal for transferring a wide range of caustic materials
- Pumps with virgin PVDF heads are ideal for DI H2O, strong acids, and halogens
Self-priming pumps with glass-filled polypropylene heads are capable of lifting water up to 10 feet.
Delivery: Includes conduit box for hardwiring.
- Maximum Flow Rate:200.6 L/min (53 gal./min)
- Power:115/230 VAC; 50/60 Hz; 11.8/5.9 A; 1 phase
- Max. Pressure:50 psi
- Description:Chemical-Duty Transfer Pump with Kynar Head, 53 gal./min max flow
- Height:227 mm
- Length:46.2 cm
- Environmentally Preferable:
- Wetted Materials:carbon-filled Kynar®, 99,9% aluma oxide ceramic, carbon brushing, Viton®
- Duty cycle continuous:Yes
- Inlet connection:1-1/2" NPT(F)
- Motor hp:1
- Outlet connection:1" NPT(M)
- Motor type:TEFC
- Max. Temperature:88 °C (190 °F)
- Warranty:1 year
- Cat. No.:MFLX07190-70
- Max. Head:57 ft.
- Max. Motor RPM:3450 rpm
- Width:17.8 cm
Frequently Bought Together