Specifications
- Length:63 cm (24.75")
- Max. Capacity:3800 ml
- Max. Speed:4000 rpm
- Power:120 VAC, 60 Hz
- Description:Heated Oil Centrifuge, Benchtop, Keypad, 110 VAC
- Environmentally Preferable:
- Min. speed:500 rpm
- Rotor type:Order separately
- Tube capacity:Four (long. short. or pear) or eight (short only) centrifuge tubes
- Min. Temperature:Ambient °C (Ambient °F)
- Width:63 cm (24.75")
- Timer Range:0 to 99 minutes
- Temperature Control:PID
- Max. Temperature:90 °C (194 °F)
- Display:Keypad
- Heater Power:900 W
- Height:37.5 cm (14.75")
- Warranty:3 years
- Cat. No.:MFLX17430-01
Specifications
About this item
Worry-free conformance to Standard Methods.
- Heated chamber design complies with a variety of oil and petroleum testing methodologies
- Expansive memory stores up to 108 programs for quick recall (touch screen models only)
- Durable construction withstands harsh environments
- Safety features and user diagnostics ensure proper operation
- Touch screen or keypad controls available
- Memory: 108 programs (LCD touch screen models), 10 programs (LED keypad models)
Heated centrifuges provide the appropriate conditions for successful centrifugation of oil and petroleum products. A range of adapters and supports (order separately) increase versatility, allowing one centrifuge to be used for numerous tests including demulsibility, binder solubility, and foots/mucilage, insolubles, water, and sediment content.
Rugged zinc-coated steel and alloy frame, brushless motor, and thick-walled stainless steel chamber handle the demands of laboratory or industrial conditions. Multiple safety features protect users and extend the life of the centrifuge. Automatic rotor recognition, lid lock detection and spring struts, and imbalance detection prevent accidents. Emergency lid release, overspeed sensor, and motor overheat sensor safeguard against catastrophic failures.
Order rotor, buckets, tube adapters, and tube supports separately.
Conformance: ASTM D91, D96, D893, D1290, D1796, D1966, D2273, D2709, D2711, D4007, D5546; FTM 791 - methods 3000, 3003, 3004, 3101, 3121, 5664; API 2542, 2548; ISO 3734, 9030; DIN 51793 NF M 07-020
- Length:63 cm (24.75")
- Max. Capacity:3800 ml
- Max. Speed:4000 rpm
- Power:120 VAC, 60 Hz
- Description:Heated Oil Centrifuge, Benchtop, Keypad, 110 VAC
- Environmentally Preferable:
- Min. speed:500 rpm
- Rotor type:Order separately
- Tube capacity:Four (long. short. or pear) or eight (short only) centrifuge tubes
- Min. Temperature:Ambient °C (Ambient °F)
- Width:63 cm (24.75")
- Timer Range:0 to 99 minutes
- Temperature Control:PID
- Max. Temperature:90 °C (194 °F)
- Display:Keypad
- Heater Power:900 W
- Height:37.5 cm (14.75")
- Warranty:3 years
- Cat. No.:MFLX17430-01