Bulkhead Fitting, PTFE, 1/8" NPT(F) Port×1-5/8" OD
Catalog # MFLX34031-11
Supplier: MICROMOLD PRODUCTS, INC.
Specifications
See all product configurations- Catalog No:
- MFLX34031-11
- Bulkhead outer diameter:
- 1.625
- Sterilization:
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 2 years
- Currently Viewing
Specifications
About this item
Suitable for use with flat-wall or most cylindrical, smooth-wall tanks.
- Includes FEP encapsulated silicone O-ring
- Body can be made longer to accommodate thicker tank walls
Constructed of durable PTFE, these Bulkhead Fitting Connectors are ideal for a wide range of applications.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(F) (port 2):⅛"
- Description:Bulkhead Fitting, PTFE, ⅛" NPT(F) Portto1-⅝" OD
- Environmentally Preferable:
- Bulkhead outer diameter:1.625
- Sterilization:Autoclave or ethylene oxide (ETO)
- Warranty:2 years
- Cat. No.:MFLX34031-11
- Fitting Material:PTFE
Frequently Bought Together