High-Flow Flexible Impeller Pump, 8 GPM or 28 PSI, Neoprene Impeller, 3/4 HP
Catalog # MFLX75501-12
Supplier: BPH PUMP & EQUIPMENT INC
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX75501-12
- Duty cycle continuous:
- Yes
- Inlet connection:
- 3/4" NPT(M)
- Max. Temperature:
- 82 °C (180 °F)
- Motor type:
- TEFC
- Motor hp:
- 3/4
- Outlet connection:
- 3/4" NPT(M)
- Power conduit box connection:
- Yes
- Run dry:
- No
- Suction lift, dry:
- 3100 mm of H₂O (120" H₂O); 534 mm Hg (8.8" Hg)
- Suction lift, wet:
- 6700 mm of H₂O (264" H₂O; 270 mm Hg (19.3" Hg)
- Wetted Materials:
- Epoxy, Neoprene
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Pumps fluids in applications where durability is needed—the 12 VDC models are ideal for remote/portable use.
- Pharmaceutical—processing lab solutions, lotions, preparations, and filtering solutions
- Industrial—circulating and transferring corrosive liquids, transferring solutions with entrained air (such as soaps and detergents), sampling, and pilot plant installations
- Agricultural—transferring liquid fertilizers, herbicides, and pesticides
- Metal plating—filtration of plating solutions, filling, and emptying vats
These flexible impeller self-priming non-metallic pumps are available in low-flow and high-flow options.
Low-flow pumps are ideal for applications where gas-laden fluids need to be transferred. Built-in thermal overload protection prevents motor damage. Model 75421-00 is constructed with a flass-filled polyester body, Buna-N impeller, and stainless steel (SS) shaft.
High-flow pumps are ideal for higher flow applications that require continuous duty. The epoxy body offers great resistance to a wide range of fluids; choose an impeller material compatible with your pumped fluid. Motors have a conduit box for easy wiring.
- Maximum Flow Rate:30.2 L/min (8 gal./min)
- Power:115 VAC; 60 Hz; 8.8/4.2-4.4 A
- Description:High-Flow Flexible Impeller Pump, 8 gal./min or 28 PSI, Neoprene Impeller, 3/4 HP
- Height:231.8 mm
- Length:41.28 cm
- Environmentally Preferable:
- Cat. No.:MFLX75501-12
- Width:22.54 cm
- Wetted Materials:Epoxy, Neoprene
- Duty cycle continuous:Yes
- Inlet connection:3/4" NPT(M)
- Motor hp:3/4
- Outlet connection:3/4" NPT(M)
- Power conduit box connection:Yes
- Run dry:No
- Suction lift, dry:3100 mm of H₂O (120" H₂O); 534 mm Hg (8.8" Hg)
- Suction lift, wet:6700 mm of H₂O (264" H₂O; 270 mm Hg (19.3" Hg)
- Motor type:TEFC
- Max. Temperature:82 °C (180 °F)
- Warranty:1 year
Frequently Bought Together