Masterflex® Transfer Tubing, Convoluted FEP, Compatible with Compression Fitting, 29/64" ID x 1/2" OD; 5 ft
Catalog # MFLX06407-64
Supplier: VWR International
About this item
No kinks or distortion.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: 29/64" ID x 1/2" OD
- Tubing formulation: Fluorinated Ethylene Propylene (FEP)
High flexibility and excellent chemical resistance. Corrugations prevent kinking and help tubing retain its shape without limiting pressure or vacuum abilities. Simply cut this custom-extruded tubing to desired length. Sold in 5-ft lengths; each length has alternating sections of corrugated (10"L) and noncorrugated (2"L) tubing, with noncorrugated 1"L sections at both ends. Temperature range: –300 to 400 °F (–184 to 205 °C). Withstands 27" Hg vacuum.
- Tubing ext.Ø:12.7 mm (0.5")
- Tubing int.Ø:11.5 mm (0.453125")
- Wall thickness:0.8 mm (0.03125")
- Max. Pressure:11.72 bar (170 psi)
- Max. Temperature:204 °C (400 °F)
- Color:Translucent
- Description:Transfer Tubing, Convoluted FEP, Compatible with Compression Fitting, 29/64" ID x 1/2" OD; 5 ft
- Length:1.5 m (5 ft.)
- Environmentally Preferable:
- Model:06407-64
- Length per pack:1.5 m (5 ft.)
- Min. Temperature:–184 °C (–300 °F)
- Working Pressure:11.72 bar (170 psi)
- Clarity:Translucent
- Cat. No.:MFLX06407-64
- Tubing material:FEP
Frequently Bought Together