CPC® Miniature Quick-Disconnect Fitting, Hose Barb Complete Coupling, Polypropylene, Straight-Through, 1/8" ID, SMC0212; 10/PK
Catalog # MFLX06363-93
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06363-93
- MFLX06363-91BLK
- MFLX06363-93BLK
- MFLX06363-88
- MFLX06363-88BLK
- MFLX06363-89BLK
- MFLX06363-91
- MFLX06363-92BLK
- Max. Temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Min. Temperature:
- 0 °C (32 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- O-Ring material:
- EPDM
- Buna N
- EPDM
- Buna N
- Buna N
- EPDM
- Buna N
- Buna N
- Sterilization:
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Valve material:
- None
- None
- None
- None
- None
- None
- None
- Acetal
- Valve spring material:
- 316 SS
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
No more kinked tubing—allows tubing to rotate freely.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
- Tubing can rotate freely when connected - preventing kinked tubing and accidental disconnection
These CPC® miniature quick-disconnect couplings are able to handle 1/16" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.
The complete couplings come with one insert and one body fitting.
- Barb size/tubing int.Ø (port 1):⅛"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Max. Temperature:82 °C (180 °F)
- Description:Miniature Quick-Disconnect Fitting, Hose Barb Complete Coupling, Polypropylene, Straight-Through, ¹/₈" ID, SMC0212; 10/PK
- Environmentally Preferable:
- O-Ring material:EPDM
- Valve material:None
- Min. Temperature:0 °C (32 °F)
- Sterilization:Ethylene oxide (ETO) or gamma
- Warranty:1 year
- Cat. No.:MFLX06363-93
- Fitting Material:PP
- Quick-disconnect Flow Size:³⁄₃₂"
Frequently Bought Together