Ace-Safe Tubing Connector, PTFE, Ace Glass Incorporated
Catalog # 89052-938
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Tubing int.Ø:1/2"
- Description:PTFE Tubing Connector (only)
- Environmentally Preferable:
- Cat. No.:89052-938
- Thread size:#15
- Supplier no.:5853-07
Specifications
About this item
PTFE tubing connector used to connect flexible tubing to #15 Ace-Thred for easy connect/disconnect
Nylon bushing slides over serrated end and secures connector in thread. (Note: o-ring supplied with bushing is not needed when using this connector.) With tubing attached at serrated end, simply unthread the bushing and the connector is removed from thread. Vacuum tight. Serrations are 14mm O.D. for 1/2-inch I.D. tubing. Maximum temperature is 200°C.
Ordering information: For bushing (not included), order 89059-220.