Wall Mount Drying Rack
Catalog # 470120-716
Supplier: Bel-Art
Specifications
- Width:7.5"
- Description:Wall Mount Drying Rack
- Height:16.25"
- Length:16"
- Environmentally Preferable:
- Cat. No.:470120-716
- Supplier no.:F189330014-B
Specifications
About this item
Safely Dry and Store Frequently Used Glassware.
- Hold various sizes and shapes of glassware with moveable pegs
- Drip tray with molded-in scalloped wells for holding long, thin labware
Sturdy, single-sided drying rack. The wall-mounted design saves valuable bench space, and the rack's mounting points fit standard pegboards. Hardware is not included.