Order Entry
United States
ContactUsLinkComponent
Vernier® Stainless Steel Temperature Probe
Vernier® Stainless Steel Temperature Probe
Catalog # 470002-974
undefined
Vernier® Stainless Steel Temperature Probe
Catalog # 470002-974
Supplier Number:  TMP-BTA

Specifications

  • Ø:
    4.0 mm (body)
  • Temperature range:
    –40...+135 °C (–40...275 °F)
  • Description:
    Stainless Steel Temperature Probe
  • Length:
    15.5 cm
  • Environmentally Preferable:
  • Cat. No.:
    470002-974
  • Handle length:
    5 cm
  • Accuracy:
    ±0.2 °C at 0 °C, ±0.5 °C at 100 °C
  • Supplier no.:
    TMP-BTA

Specifications

About this item

The Stainless Steel Temperature Probe can be used as a thermometer for experiments in chemistry, physics, biology, Earth science, environmental science, and more.

  • Temperature sensor: 20 kΩ NTC Thermistor
  • Body is constructed from grade 316 stainless steel, which provides a high level of corrosion resistance for use in the science classroom
  • Probe can be left continuously in water at temperatures within the range of –40 to 150°C

This probe uses the 20 kΩ NTC Thermistor, which is a variable resistor. When the temperature increases, the resistance decreases non-linearly.

The probe handle is constructed of molded plasticized Santoprene®. While this material is very chemical resistant, we recommend that you avoid submerging the probe beyond the stainless steel portion.

Maximum temperature that the sensor can tolerate without damage: 150 °C