Vernier® Spirometer
Supplier: Vernier Software & Technology
Certificates
About this item
The Spirometer can be used to perform a variety of tests related to air flow and lung volume. The sensor includes a removable flow head (22 mm ID/30 mm OD) for easy cleaning and sterilization, and a differential pressure transducer.
- Flow rate: ±10 L/s
- Dead space: 93 ml
- Nominal output: 128 mV/(L/s)
- Cable length: 1.5 m
- Default sampling rate: 100 samples/s (computer), 50 samples/s (calculator and Palm)
The Spirometer is designed to make human respiratory measurements at rest and during moderate activity. The Spirometer package includes 1 sensor handle, 1 flow head, 5 disposable mouthpieces, 1 disposable bacterial filter, and 2 nose clips.
Detachable flow head (Dimensions: 80.5 Ø×101.5 (length) mm, Detachable flow head mass: 80 g, Detachable flow head construction: clear acrylic plastic).
Handle (Dimensions: 127×23 mm×35 mm, Handle mass: 85 g, Handle construction: black ABS plastic).
Frequently Bought Together