Vernier® Salinity Sensor
Easily and precisely measure the total dissolved salt content in ocean or brackish water.
Response time: 90% of full-scale reading in 10 s.
- Catalog No:
- 470219-326
- 470017-558
- Salinity Range:
- 0 - 50 ppt (0 - 50,000 ppm)
- Salinity Accuracy:
- Using factory calibration: ±3% of full-scale reading, Using custom calibration: ±1% of full-scale reading
- Temperature Range:
- 0 - 80 °C
- Dimensions:
- 12 OD×150L mm
Frequently Bought Together