Order Entry
United States
ContactUsLinkComponent
Vernier® Electrode Amplifier, VERNIER SOFTWARE & TECH SE
Vernier® Electrode Amplifier, VERNIER SOFTWARE & TECH SE
Catalog # 470120-644
undefined
Vernier® Electrode Amplifier, VERNIER SOFTWARE & TECH SE
Catalog # 470120-644
Supplier Number:  EA-BTA

Specifications

  • Interface:
  • Description:
    Electrode amplifier
  • Environmentally Preferable:
  • Cat. No.:
    470120-644
  • Supplier no.:
    EA-BTA

Specifications

About this item

The Electrode Amplifier is an ORP/mV/pH amplifier that accepts an electrode with a standard BNC connector. It amplifies a –450 mV to +1100 mV range to the 0 - 5 V range of our interfaces.

  • Power: 7 mA at 5 VDC
  • Input range: –450 mV to +1100 mV
  • Impedance: >100 MΩ
  • Gain: 2.2 V/V and offset: 1.20 V (nominal)

The electrode amplifier is an ORP/mV/pH amplifier that accepts an electrode with a standard BNC connector. It amplifies a -450 mV to +1100 mV range to the 0-5 V range of our interfaces. It can be used with any of the following: replacement pH electrode, most third-party pH electrodes (with BNC connectors), other high output impedance eletrodes. Most third-party ORP electrodes (with BNC connectors).