Vernier Dual-Range Force Sensor
Catalog # 470002-956
Supplier: Vernier Software & Technology
Specifications
- Description:Vernier dual-range force sensor (BTA)
- Environmentally Preferable:
- Cat. No.:470002-956
- Range:Low: ±10 N (resolution: 0.01 N); High: ±50 N (resolution: 0.05 N)
- Supplier no.:DFS-BTA
Specifications
About this item
Measure forces in friction, simple harmonic motion, impact in collisions, or centripetal force.
- Wired connection with BTA plug
The Dual-Range Force Sensor is a general-purpose sensor for measuring pushing and pulling forces. Two ranges allow you to measure forces as small as 0.01 newtons and as large as 50 newtons.
It can be used in a broad range of ways: As a replacement for a hand-held spring scale. Mounted horizontally on a dynamics cart to study collisions. Mounted on a ring-stand to measure forces in a vertical direction. Collect data from two force sensors simultaneously to study Newton’s Third Law.
Ordering information: LabQuest® (2, 3, Mini) interface is required but not included.