Switching Mode Regulated DC Power Supply
Catalog # 470122-108
Supplier: B & K Precision
Small Business Enterprise
Specifications
- Voltage:3 – 15 VDC
- Description:Switching Mode Regulated DC Power Supply; 40 A
- Environmentally Preferable:
- Input voltage:120 V
- Cat. No.:470122-108
- Supplier no.:1692
Specifications
About this item
Provides high current output in a lightweight and compact package.
- Lightweight and compact
- High efficiency
- Current fold back circuitry with illuminated indicator prevents overloading the power supply
- Over temperature protection circuitry
- Over voltage protection prevents abnormal high output voltage
It is suitable for a variety of uses, especially for powering DC operated mobile radio equipment on the bench. It provides a variable voltage output from 3V to 15V at 40A continuous operation. In addition a fixed 13.8 VDC output is also selectable by a slider switch. Switching mode power supplies have the advantage of lightweight and high efficiency when compared to traditional linear mode power supplies. The efficiency can exceed 80% under the best conditions. Advanced circuitry protects against overload and provides immunity from RFI. A bright red and green LED display provides for an accurate and highly readable indicator of settings.