Order Entry
United States
ContactUsLinkComponent
Somso® Male Genital Organs Model
Somso® Male Genital Organs Model
Catalog # 470015-642
Supplier:  MARCUS SOMMER
undefined
Somso® Male Genital Organs Model
Catalog # 470015-642
Supplier:  MARCUS SOMMER
Supplier Number:  MS 3

Specifications

  • Description:
    Male Genital Organs
  • Height:
    23.5 cm
  • Length:
    20 cm
  • Environmentally Preferable:
  • No. of keyed items:
    94
  • Cat. No.:
    470015-642
  • Width:
    18 cm
  • Supplier no.:
    MS 3
  • No. of parts:
    6

Specifications

About this item

Unique, Three-Dimensional Depiction Of Male Reproductive Anatomy

  • 5 Year Manufacturers Warranty

The extremely realistic, life-size median section separates into five parts to show the interior of the penis, prostate, bladder, seminal vesicle, spermatic cord, inguinal canal, and testicle. Use it alone or compare it with the SOMSO Female Genital Organs Model.