Glass Tubing Assortment
470020-720
: Avantor
- Tubing ext.Ø:4 mm, 5 mm, and 6 mm pieces
- Description:1 lb. Flint Glass Assortment
- Length:30" Each
- Environmentally Preferable:
- Cat. No.:470020-720
- Supplier no.:WARD470020-720
Variety pack of glass tubing.
- Three O.D. sizes included
- 1 lb. total