Order Entry
United States
ContactUsLinkComponent
 
Fieldmaster Mini-Surber Bottom Sampling Net
  470021-242
undefined
Fieldmaster Mini-Surber Bottom Sampling Net
  470021-242
 :  623-1210

 

  • Description:
    Fieldmaster Mini-Surber Bottom Sampling Net
  • Environmentally Preferable:
  • Cat. No.:
    470021-242
  • Mesh size:
    500 μm
  • Depth:
    11"
  • Width:
    6"
  • Supplier no.:
    78-050

 

 

Smaller Size for Benthic Invertebrates

  • Quantitative Sampling

One of the best quantitative samplers, this net is normally used for macroinvertebrates and sometines larger specimens like crayfish, adult insects, and more. Also called a riffle sampler or run sampler, the Mini-Surber is designed for small streams and rivulets where larger models will not fit. Constructed of genuine Nitex bolting cloth with taffeta wings with a stainless steel frame, the net provides maximum corrosion resistance. Size: 10 1/2" long.