Economy Metal Stools
Economica,l height adjustable and comfortable stools.
- Sturdy Masonite seat 13"
- Tubular, enameled frame
- 8" height adjustment
- Available with or without back rests
Simple hand tools are required for height adjustments.
- Catalog No:
- 470200-580
- 470117-770
- 470014-772
- 470117-774
- 470008-906
- Model:
- 470200-580
- 470117-770
- 470014-772
- 470117-774
- 470008-906
- Frame Color/Finish:
- Silver
- Silver
- Silver
- Silver
- Silver
- Frame Material:
- Metal
- Metal
- Metal
- Metal
- Metal
Frequently Bought Together