Ward's® Drosophila Life Cycle Poster
Catalog # 470023-246
Supplier: Avantor
Specifications
- Width:53 cm
- Description:Drosophila Life Cycle Poster
- Length:86 cm
- Environmentally Preferable:
- Cat. No.:470023-246
- Finish:Unlaminated
- Supplier no.:WARD470023-246
Specifications
About this item
Magnified Photos Show Development and Traits of the Fruit Fly
- A must-have reference for your Drosophila genetics lab
This large poster clearly illustrates the four stages in the life cycle of the fruit fly. Many different phenotypes commonly used for identification, such as eye color, wing type, bristles, and body color, are prominently visible in up-close photographs. The photos also show examples of sex combs and abdomen color, which are traits used for sex determination.