Carbon Cycle Poster
Catalog # 470004-714
Supplier: Avantor
Specifications
- Width:36"
- Description:Carbon Cycle Poster
- Height:24"
- Environmentally Preferable:
- Cat. No.:470004-714
- Supplier no.:4730501
Specifications
About this item
A Perfect Lead-in to Lessons on Global Warming
Exceptional full color poster tracks the flow of carbon through the biotic and abiotic parts of the ecosystem. It includes illustrations of respiration, combustion, photosynthesis, mimicry, sedimentation, and decay. Size of poster: 24" x 36".