Bobcat Skull
470027-968
- Description:Bobcat Skull
- Height:2.5"
- Length:5"
- Environmentally Preferable:
- Cat. No.:470027-968
- Width:3.5"
- Supplier no.:SM 065
- No. of parts:1
The unmounted skull of Felis rufus, a medium-sized North American Wildcat, makes an interesting comparison to the domestic cat.
- Natural bone
- Professionally cleaned and prepared
: This is a real specimen, so size and appearance may vary from the image.