Order Entry
United States
ContactUsLinkComponent
Beaver Skull
Beaver Skull
Catalog # 470028-028
Supplier:  Avantor
undefined
Beaver Skull
Catalog # 470028-028
Supplier:  Avantor

Specifications

  • Description:
    Beaver Skull
  • Height:
    3.75"
  • Length:
    5"
  • Environmentally Preferable:
  • Cat. No.:
    470028-028
  • Width:
    4"
  • Supplier no.:
    WARD470028-028
  • No. of parts:
    1

Specifications

About this item

The impressive, unmounted skull of castor canadiensis, the largest North American rodent, shows the enlarged incisors that enable the beaver to fell trees.

  • Natural bone
  • Professionally cleaned and prepared
Ordering information: This is a real specimen, so size and appearance may vary from the image.