Pipettes, 6"-Long Thin Stem
Catalog # 470158-688
Supplier: Thermo Scientific
Specifications
- Sterility:Sterile
- Capacity:4 ml
- Description:Disposable Pipets
- Length:6"
- Environmentally Preferable:
- Cat. No.:470158-688
- Supplier no.:251-1S
Specifications
About this item
One-piece polyethylene pipettes are unbreakable. Sterile pipettes are individually wrapped.
- Draws 3.1 ml per squeeze
- Capacity: 4 ml
Low-affinity surface reduces loss of cells and valuable proteins due to binding. Can be frozen in liquid nitrogen, or heat sealed for storage.
Packaging: Packages of 500.