Order Entry
United States
ContactUsLinkComponent
 
Cole-Parmer® MP-250D Digital Melting Point Apparatus, Antylia Scientific
  89217-408
undefined
Cole-Parmer® MP-250D Digital Melting Point Apparatus, Antylia Scientific
  89217-408
 :  03010-15

 

  • Temperature range:
    Ambient +5...400 °C
  • Description:
    Cole-Parmer® MP-250D Digital melting point apparatus
  • Dimensions:
    20.3W×35.6D×7.6H cm (8W×14D×3"H)
  • Environmentally Preferable:
  • Temperature Sensor:
    100Ω Pt RTD
  • Weight:
    2.5 kg (5.5 lbs.)
  • No. of samples:
    3
  • Cat. No.:
    89217-408
  • Electrical:
    100 - 240 VAC, 50/60 Hz
  • Temperature resolution:
  • Temperature accuracy:
    ±1% of set temperature
  • Heat-up time:
    1 or 10 °C per min.ute (selectable)
  • Supplier no.:
    1101D
  • Display:
    12×2 LCD, backlit

 

 

Height adjustable extension arm ensures proper viewing height for each user.

  • View up to three samples simultaneously for greater efficiency
  • Integral light and 8× magnifying lens enhance sample observation
  • Digital processor provides fast warm up and accurate temperature control
  • Store up to four melt temperatures in temporary memory
  • Extension arm folds away for easy storage

This ergonomically designed digital melting point apparatus offers convenience and comfort at an affordable price. An adjustable extension arm can be set to different viewing heights making it ideal for multiple users. A rotating viewing head and safety eye piece eliminate glare on the lens and protects against hot zone. Conveniently located push button controls allow temperature recording without looking away from the sample.

To use, simply load samples, key in the set point temperature and once the oven temperature reaches the set point, audible beeps indicate oven temperature stability. The temperature then slowly ramps up from the set point and the melt is observed through the 8x magnifying lens; select 1 °C/min or 10 °C/min ramp rate. View melt temperature on the LCD. An ECO mode saves on energy use when keypad remains unused for a specified length of time.

 : CE listed.
 : Features tube guide removal for cleaning and use of cold finger, 32-bit processor, 4x1 melt memory capacity and 13-key membrane keypad.
 : Supplied with 100 capillary tubes, lens hood, power supply, and power cord sets with US, UK, and EU plugs.