Order Entry
United States
ContactUsLinkComponent
PURELAB® Classic Water Purification Systems, ELGA LabWater
PURELAB® Classic Water Purification Systems, ELGA LabWater
Supplier:  ELGA LabWater
Certificates
undefined
PURELAB® Classic Water Purification Systems, ELGA LabWater
Supplier:  ELGA LabWater

Specifications

  • Catalog No:
  • 89204-084
  • 89204-080
  • 89204-072
  • 76516-396
  • 76516-394
  • 89204-076
  • 76516-392
  • Model:
  • PURELAB® Classic UV
  • PURELAB® Classic UF
  • PURELAB® Classic UV UF
  • PURELAB® Classic DI
  • Flow Rate:
  • Max. 2.0 L/min
  • Max. 2.0 L/min
  • Max. 2.0 L/min
  • Max. 2.0 L/min
  • Toc Content:
  • 1-3 ppb
  • 3-10 ppb
  • 1-3 ppb
  • 3-10 ppb
  • Inorganics @ 25°C:
  • 18.2 MΩ.cm
  • 18.2 MΩ.cm
  • 18.2 MΩ.cm
  • 18.2 MΩ.cm
  • Bacteria:
  • <0.1 CFU/mL with POU filter fitted; <1CFU/mL without POU
  • <0.1 CFU/mL with POU filter fitted; <1CFU/mL without POU
  • <0.1 CFU/mL with POU filter fitted; <1CFU/mL without POU
  • <0.1 CFU/mL with POU filter fitted
  • Particles:
  • Optional 0.2 µm POU filter
  • Ultrafiltration
  • Ultrafiltration
  • Optional 0.2 µm POU filter
  • Endotoxin:
  • <0.001 EU/mL
  • <0.001 EU/mL

Specifications

PURELAB® Classic Consumables

Product Information

Frequently Bought Together