Order Entry
United States
ContactUsLinkComponent
Wall Mounted Eye Wash/Drench Hose Units, Guardian
Wall Mounted Eye Wash/Drench Hose Units, Guardian
Catalog # 300068-338
undefined
Wall Mounted Eye Wash/Drench Hose Units, Guardian
Catalog # 300068-338
Supplier Number:  333-G5026
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Eye wash drench hose, 300 psi max.
  • Length:
    96"
  • Material:
    PVC
  • Environmentally Preferable:
  • Cat. No.:
    300068-338
  • Weight:
    4 lbs.
  • Inlet size:
    ⅜" NPT(M)
  • Supplier no.:
    333-G5026

Specifications

About this item

Two GS-Plus™ spray heads mounted side-by-side, each head has a 'flip top' dust cover, internal flow control and filter to remove impurities from the water flow.

  • Valve has replaceable stainless steel seat for exceptional durability
  • Swivel-type inlet
  • Forged brass squeeze valve activated by stainless steel lever handle

Pressure 300 psi max.

Certifications: ANSI-compliant identification sign.