100 Person Industrial First Aid Kits, Pac-Kit®, ORS Nasco
Catalog # 300009-482
Supplier: Safety & Industrial Supplies
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Width:15"
- Description:100 Person Industrial First Aid Kit, with Steel (non-gasketed) Case
- Height:4⅝"
- Length:10¼"
- Environmentally Preferable:
- Kit Contents:Adhesive Strips 1 x 3", Adhesive Strips, 3/4 x 3", Adhesive Tape 1/2", Antiseptic Towelettes, Antiseptic Wipes, Aspirin, Burn Spray, 4 oz., Cotton Tip Applicators, Elastic Bandage, 4", Eye Flush (4 oz.), Eye Pads (with strips), Fabric Fingertip Bandages, Fabric Knuckle Bandages, Fabric X-Large Adhesive Strips, First Aid Antiseptic Spray, 4 oz., First Aid/Burn Cream Packs, Forceps, Gauze Bandage 4", Gauze Pads 4", Instant Cold Pack (large), Large Wound Pads, Latex Gloves, Scissors, Sterile Eye Cup, Triangular Bandage, Triple Antibiotic Ointment Packets, Wipe/s
- Cat. No.:300009-482
- Weight:10 lbs.
- Supplier no.:579-6135
Specifications
About this item
Industrial first aid kits provides two shelves and a door pouch.