Order Entry
United States
ContactUsLinkComponent
120 Series Dial Calipers, L.S. Starrett
120 Series Dial Calipers, L.S. Starrett
Catalog # 300009-964
undefined
120 Series Dial Calipers, L.S. Starrett
Catalog # 300009-964
Supplier Number:  681-64514

Specifications

  • Description:
    Dial caliper with white display, 1.5" upper jaw length/5/8" lower jaw length
  • Environmentally Preferable:
  • Cat. No.:
    300009-964
  • Graduations:
    .001"
  • Range:
    0" (min.), 6" (max.)
  • Weight:
    0.69 lbs.
  • Includes:
    Plastic Case
  • Supplier no.:
    681-64514

Specifications

About this item

  • Knife-edge contacts for both inside and outside measurements
  • One hand use with the thumb-operated, fine adjustment roll
  • Lock screw for dial bezel
  • Lock screw for holding the sliding jaw in position
  • Positive, split-gear anti-backlash control
  • Rack teeth point down to make it easy to shed foreign matter and thereby keep the area clean