Strap Wrenches, Ridgid®
Catalog # 300003-564
Supplier: Safety & Industrial Supplies
Specifications
- Description:Wrench, 17" strap length, 1/2" strap width
- Material:Cast iron
- Environmentally Preferable:
- Type:Strap
- Cat. No.:300003-564
- Handle length:11 3/4 in
- Weight:1.25 lbs.
- Supplier no.:632-31335
- Tube O.D.:3 ½ in
- Pipe cap:2 in [Max]
Specifications
About this item
Strong, woven nylon strap gives tight grip.
- Two models available for plastic pipe
- Polyurethane-coated strap prevents scratching
- Replaceable straps available