Compact Cable Cutter, Klein Tools
300021-154
: Avantor
- Environmentally Preferable:
- Cat. No.:300021-154
- Cutting capacity:24 gauge
- Overall length:8"
- Weight:0.73 lbs.
- Supplier no.:409-63055
- Grip type:Plastic-dipped
- Cut type:Shear cut, straight
Cable cutter with heat-treated, high-carbon steel blades. Mainly used for cutting multi-strand cable and wire, such as 24-gauge, 100 pair telephone cable.
- Drop forged body with 3/8" case hardened rivet
- One hand shearing action
Shaer angle cut offers clean cut without compression or fraying ends.