Order Entry
United States
ContactUsLinkComponent
411™ Prism® Instant Adhesive, Clear/Toughened, Loctite, Henkel
411™ Prism® Instant Adhesive, Clear/Toughened, Loctite, Henkel
Catalog # 300040-028
undefined
411™ Prism® Instant Adhesive, Clear/Toughened, Loctite, Henkel
Catalog # 300040-028
Supplier Number:  442-41104
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Color:
    Clear
  • Description:
    Prism 411
  • Environmentally Preferable:
  • Tensile Strength:
    3200 psi
  • Viscosity:
    5000.0 cP
  • Full Cure Time:
    24 h at 77 °F
  • Temperature Range:
    -65...210 °F
  • Component Materials:
    Acrylic Ester
  • Application:
    Applicable to plastic, most metals, rubber, wood
  • Gap Fill:
    0.008"
  • Fix Cure Time @ Temp:
    30 s at 77 °F
  • Cat. No.:
    300040-028
  • Packaging:
    Tube
  • Weight:
    3 g
  • Supplier no.:
    442-41104

Specifications

About this item

An adhesive formulated for excellent impact and peel strength.

  • Multi-purpose
  • Excellent impact and peel strength

Suitable for gap-filling applications.