Order Entry
United States
ContactUsLinkComponent
ZipGrip® GPE 3 Cyanoacrylate Adhesives, Permatex®
ZipGrip® GPE 3 Cyanoacrylate Adhesives, Permatex®
Catalog # 300007-399
undefined
ZipGrip® GPE 3 Cyanoacrylate Adhesives, Permatex®
Catalog # 300007-399
Supplier Number:  230-70144
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Color:
    Clear
  • Description:
    Perma-Tex Zip Grip
  • Environmentally Preferable:
  • Tensile Strength:
    2500 psi
  • Viscosity:
    20.0 cP
  • Full Cure Time:
    24 h at 68 °F
  • Temperature Range:
    -65...200 °F
  • Component Materials:
    Cyanoacrylate
  • Application:
    Applicable to metal or rubber surfaces
  • Dielectric Strength:
    295.0 V/mil
  • Flash Point:
    185 °F
  • Gap Fill:
    0.003"
  • Fix Cure Time @ Temp:
    5-10 s (metal), 2-3 s (rubber), 1-2 s (plastics)
  • Cat. No.:
    300007-399
  • Packaging:
    Bottle
  • Weight:
    0.08 lbs.
  • Supplier no.:
    230-70144

Specifications

About this item

A low-viscosity instant adhesive for tight-fitting parts.

  • Low-viscosity
  • Instant adhesive
  • Permanently bonds metal to metals, rubber, and plastics

Adhesives are designed for repairing O-rings, rubber weatherstripping, gaskets, and plastic parts, as well as for fixturing parts.