Order Entry
United States
ContactUsLinkComponent
Detecto® Eye Level Physician Scale, Cardinal Scales
Detecto® Eye Level Physician Scale, Cardinal Scales
Catalog # 31738-054
undefined
Detecto® Eye Level Physician Scale, Cardinal Scales
Catalog # 31738-054
Supplier Number:  439WHI
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Physician Scale
  • Environmentally Preferable:
  • Cat. No.:
    31738-054
  • Weighing capacity:
    180 kg (396.8 lbs)
  • Supplier no.:
    439WHI

Specifications

About this item

This heavy-duty scale features a die-cast beam and a height rod.

  • Scale height: 1.5 m (59")
  • Platform length: 26.7 cm (10½")
  • Platform width: 36.8 cm (14½”)
  • Height rod range: 76 to 200 cm (30−78”)
  • Scale capacity: 180 kg (400 lb.)

The patient’s weight can be read from either side of the scale, which has a capacity of 180 kg (400 lb.).

The height rod has a range of 76–200 cm (30–78”).