SOLO® CheckFast™ Laptop Backpack
Catalog # 500044-714
Supplier: Janitorial Supplies
Specifications
- Color:Black
- Description:Laptop backpack with shoulder strap, for notebook size 16"
- Material:Ballistic Poly
- Environmentally Preferable:
- Cat. No.:500044-714
- W×D×H:13.75×6.5×17.75"
- Supplier no.:USLCLA7034
Specifications
About this item
Features removable padded CheckFast™ laptop sleeve
Travel Sentry® approved. Sleeve meets all checkpoint-friendly requirements to allow clear CheckFast™ X-ray scanning. Front compartment features a two-section accordion fan file with Velcro® accessory pocket. Fits laptops with up to 16" screens.