Logitech® Z130 Compact Laptop Speakers, Essendant
Catalog # 500043-465
Supplier: Avantor
Specifications
- Color:Black
- Description:Desktop laptop mounting speaker, 5 ft. cable
- Height:5⅞"
- Environmentally Preferable:
- Cat. No.:500043-465
- Depth:5"
- Power:5 W RMS
- Width:8¹⁵⁄₁₆"
- Supplier no.:LOG980000417
Specifications
About this item
Compact laptop speakers provide a robust, full stereo sound.
Plug in headphones to listen to movies, music and games without disturbing others with a convenient built-in headphone jack. Easy-to-use volume controls for large and small workspaces. Plug directly to your laptop with a 3.5 mm jack connection.