Tripp Lite PowerVerter® Ultra-Compact Power Inverter
500022-027
- Color:Blue
- Description:Portable inverter "power"
- Height:2"
- Environmentally Preferable:
- Cat. No.:500022-027
- Cord length:3'
- No. of outlets:2
- Depth:7"
- Width:4¼"
- Supplier no.:TRPPV375
- Housing material:Metal
Harness your vehicle's battery to efficiently power office equipment on the road.
- Continuously supplies power to AC outlet from any 12V battery or automotive DC source
- Convenient cigarette lighter DC input jack with 3-ft. cable provides 1-step installation
- Alarm, on/off switch