Great Neck® English Rule Tape Measure
Catalog # 500027-042
Supplier: Janitorial Supplies
Specifications
- Color:Yellow
- Description:Steel measuring tape, 100 ft.
- Length:30 m (100 ft.)
- Environmentally Preferable:
- Cat. No.:500027-042
- Width:9.5 mm (⅜")
- Supplier no.:GNS100E
Specifications
About this item
Convenient tape measure features yellow steel blade with easy-to-read black and red markings.
- High-impact plastic case prevents damage
- Convenient rewind handle makes retracting blade easy
- Yellow plastic case
Length: 100 ft.; width: 0.75"