Rubbermaid® Regeneration® Recycled Plastic Letter Tray
Catalog # 500030-134
Supplier: Janitorial Supplies
Specifications
- Depth:15¼"
- Width:9⅛"
- Color:Black
- Description:Front load letter tray
- Material:Plastic
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500030-134
- Overall height:2¾"
- No. of compartments:6
- Supplier no.:RUB86028
- File size format:Letter/A4
Specifications
About this item
Self-stacking style in sturdy plastic helps contain desktop clutter
Simple, clean lines go with any décor.