Order Entry
United States
ContactUsLinkComponent
Alera® Wire Shelving Three-Tier Rolling Cart
Alera® Wire Shelving Three-Tier Rolling Cart
Catalog # 500004-591
undefined
Alera® Wire Shelving Three-Tier Rolling Cart
Catalog # 500004-591
Supplier Number:  ALESW543018BA

Specifications

  • Depth:
    18"
  • Width:
    30"
  • Color:
    Black Anthracite
  • Height:
    40"
  • Material:
    Welded Wire
  • Environmentally Preferable:
  • Cat. No.:
    500004-591
  • No. of shelves:
    3 (1 wire basket, 2 shelves)
  • Casters:
    4 locking
  • Supplier no.:
    ALESW543018BA
  • Caster diameter:
    4"

Specifications

About this item

Ideal storage solution for industrial and commercial use.

  • With a curved handle

Snap-together design assembles in minutes. Strong welded wire construction provides exceptional strength and stability. Open design allows air circulation and reduces dust build-up. Finish on surface prevents corrosion in wet, humid environments. Safeguards for freezer, restaurant, food service, indoor/outdoor, or other wet/dry storage requirements. Rolls with ease on four casters (two locking).

Certifications: GREENGUARD Children & Schools Certified, Meets or exceeds ANSI/BIFMA standards.