Order Entry
United States
ContactUsLinkComponent
X-ACTO® ProX® Desktop Electric Pencil Sharpener
X-ACTO® ProX® Desktop Electric Pencil Sharpener
Catalog # 500024-615
undefined
X-ACTO® ProX® Desktop Electric Pencil Sharpener
Catalog # 500024-615
Supplier Number:  EPI1612X

Specifications

  • Color:
    Silver
  • Description:
    Electric desktop pencil sharpener, X-ACTO™ steel cutter
  • Height:
    7.5"
  • Environmentally Preferable:
  • Cat. No.:
    500024-615
  • Cord length:
    6 ft.
  • Depth:
    10.5"
  • Width:
    5.75"
  • Supplier no.:
    EPI1612

Specifications

About this item

Just what's needed in a high-capacity environment

Shuts off and illuminates when pencil is sharp. Will not start unless receptacle is in place. Multiple hole selector for different pencil sizes. With quiet powerful motor, large receptacle and dual helical cutters. Equipped with X-ACTO® steel cutters. Thermal overload shuts off motor before overheating. Auto-Reset™ when cool.