Thermal Transfer Blank Shipping Labels, Universal
Catalog # 500015-706
Supplier: Janitorial Supplies
Specifications
- For Use With:Thermal label printers
- Color:White
- Description:Thermal transfer blank shipping labels
- Environmentally Preferable:
- Cat. No.:500015-706
- Packaging:1000 labels/roll, 4 rolls/pack (4000 labels)
- Supplier no.:UNV598342
Specifications
About this item
Nonperforated.
- Permanent self-adhesive, rectangular, text size: 4×6"
Ideal for printing variable length data, such as shipping labels, barcodes and product descriptions. 3" core.