Order Entry
United States
ContactUsLinkComponent
Elmer's® Crayon Pro Electric Sharpener
Elmer's® Crayon Pro Electric Sharpener
Catalog # 500038-602
undefined
Elmer's® Crayon Pro Electric Sharpener
Catalog # 500038-602
Supplier Number:  EPI1680

Specifications

  • Color:
    Orange
  • Description:
    Crayon sharpener
  • Height:
    7.125"
  • Environmentally Preferable:
  • Cat. No.:
    500038-602
  • Cord length:
    5 ft.
  • Depth:
    8.75"
  • Width:
    5.625"
  • Supplier no.:
    EPI1680

Specifications

About this item

It's the only crayon sharpener that automatically peels the paper back as it sharpens! Includes a replacement cutter and a cleaning brush to remove scraps.