Safco® Onyx™ Laptop Stand, Mesh, Essendant LLC MS
Catalog # 500025-392
Supplier: Janitorial Supplies
Specifications
- W×D:12¼×12¼"
- Color:Black
- Description:Laptop stand
- Height:2"
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500025-392
- Supplier no.:SAF2161BL
Specifications
About this item
Adjustable stand made from durable powdercoated steel mesh construction positions laptop at personal viewing levels, reducing glare and neck and eye strain and fatigue.
- Protects laptop from overheating
- Front lip keeps device from slipping forward
- Notched base to set the optimum viewing angle for the monitor
- Fits most laptops and folds flat for portability
HxWxD: 2x12.25x12.25"