Swingline® Portable Electric Stapler
Catalog # 500025-539
Supplier: Janitorial Supplies
Specifications
- Sheet capacity:20
- Color:Black
- Description:Front load desktop stapler for standard staples
- Material:Metal/plastic
- Environmentally Preferable:
- Cat. No.:500025-539
- Supplier no.:SWI48200
Specifications
About this item
Experience the speed and convenience of electric stapling in a flexible and compactly-designed space-saver
- Motor-driven engineering delivers reliable long-term performance
- Precision adjustment guide for exceptional control
- Easy grip form
- Plastic and metal construction
- Front loads a full strip (210) of staples
- 10-foot cord
Uses standard 0.25" staples.
Powered by an AC adapter or 6 AA alkaline batteries for go-anywhere versatility. Package includes AC adapter.
Throat depth adjusts from 0.25 to 1.5".
Replacement staples SWI35450