HP Bright White Inkjet Paper
500019-682
- For Use With:Inkjet Printers
- Color:Bright white
- Description:Super bright paper, brightness rating: Int. 108/US 98
- Dimensions:8.5×11"
- Environmentally Preferable:
- Cat. No.:500019-682
- Packaging:500 sheets/unit
- Weight:24 lbs.
- Supplier no.:HEW203000
An extra bright paper formulated to enhance the output of color inkjet printers
Special surface enhancements fix inks onto the sheet. ColorLok™ technology for smear-resistance, bolder blacks and brighter colors.
: FSC Certified.