Rolodex™ Open Rotary Business Card File, Essendant LLC MS
Catalog # 500010-039
Supplier: Janitorial Supplies
Specifications
- Capacity:400 cards
- Color:Black
- Description:Business card sleeve refill
- Size:7.12×6.81×5.4"
- Environmentally Preferable:
- Cat. No.:500010-039
- Supplier no.:ROL67236
Specifications
About this item
Efficient design offers easy access to business cards and other important contact information.
- Sturdy metal base for long-lasting durability
- Holds card size 21/4×4"
Transparent sleeves hold business cards (not included).
Delivery: Includes (24) A to Z guides for a quick start to organizing.