HP Premium Choice Laser Paper
Catalog # 500019-675
Supplier: Janitorial Supplies
Specifications
- For Use With:HP Color LaserJet Printers & Color Copiers, Copiers, Laser Printers
- Color:Ultra white
- Dimensions:8.5×11"
- Environmentally Preferable:
- Cat. No.:500019-675
- Packaging:500 sheets/unit
- Weight:32 lbs.
- Finish:Super smooth
- Supplier no.:HEW113100
Specifications
About this item
The one paper to run your office smarter! Because you can use it in any office machine, there's no need to keep specialty papers on hand for everyday use.
- Brightness rating 112 (International) and 98 (US)
- Acid-free for archival quality
It's brighter than ordinary copy paper, with an extra smooth surface that produces sharp, high-contrast images.